Motion
67138164

Made in USA
67138164

#9 Wire Body Diam, Flat Copper Belt Rivet with Washer;3/4" Length Under Head, 15/32" Head Diam
MI ITEM #11696258
MFR #67138164
List Price$79.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67138164

#9 Wire Body Diam, Flat Copper Belt Rivet with Washer;3/4" Length Under Head, 15/32" Head Diam
MI ITEM #11696258
MFR #67138164

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$79.00/each for your price

Overview

Mfr description
67138164 67138164 9X3/4 COPPER(1LB) BELT
  • Copper is soft, easy to shape, corrosion resistant and an excellent conductor of heat and electricityIt is used in building construction, transportation, electronics and power generation.|Flat head types have flat surfaces that taper toward the screw body to allow for countersinkingThe flat head lies flush against the workpiece.

Specifications

  • Head Diameter
    15/32 in
  • Head Type
    Flat
  • Length Under Head
    3/4 in
  • Material
    Copper
  • Military Specifications
    Does Not Meet Military Specifications
  • Number Of Pieces
    160lb
  • Wire Diameter
    #9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text