Motion
67138602

Made in USA
67138602

#10 Wire Body Diam, Flat Copper Belt Rivet with Washer;1-1/4" Length Under Head, 7/16" Head Diam
MI ITEM #11696269
MFR #67138602
List Price$64.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67138602

#10 Wire Body Diam, Flat Copper Belt Rivet with Washer;1-1/4" Length Under Head, 7/16" Head Diam
MI ITEM #11696269
MFR #67138602

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.50/each for your price

Overview

Mfr description
67138602 67138602 10X 1 1/4 COPPER(1LB)
  • Copper is soft, easy to shape, corrosion resistant and an excellent conductor of heat and electricityIt is used in building construction, transportation, electronics and power generation.|Flat head types have flat surfaces that taper toward the screw body to allow for countersinkingThe flat head lies flush against the workpiece.

Specifications

  • Head Diameter
    7/16 in
  • Head Type
    Flat
  • Length Under Head
    1-1/4 in
  • Material
    Copper
  • Military Specifications
    Does Not Meet Military Specifications
  • Number Of Pieces
    121lb
  • Wire Diameter
    #10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought