Motion
67138800

Made in USA
67138800

#12 Wire Body Diam, Flat Copper Belt Rivet with Washer;3/4" Length Under Head, 3/8" Head Diam
MI ITEM #11696274
MFR #67138800
Price$57.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67138800

#12 Wire Body Diam, Flat Copper Belt Rivet with Washer;3/4" Length Under Head, 3/8" Head Diam
MI ITEM #11696274
MFR #67138800

Mfr description
67138800 67138800 12X3/4 COPPER(1LB) BEL
  • Copper is soft, easy to shape, corrosion resistant and an excellent conductor of heat and electricityIt is used in building construction, transportation, electronics and power generation.|Flat head types have flat surfaces that taper toward the screw body to allow for countersinkingThe flat head lies flush against the workpiece.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.68/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Length Under Head
    3/4 in
  • Wire Diameter
    #12

Details

  • Head Type
    Flat
  • Material
    Copper
  • Military Specifications
    Does Not Meet Military Specifications
  • Number Of Pieces
    244lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)