Motion
67138966

Made in USA
67138966

3/32" Diam, Steel, Rivet On, Quarter Turn Stud Receptacle with Base Zinc Plated, Medium #82 Stud Series
MI ITEM #11696278
MFR #67138966
List Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67138966

3/32" Diam, Steel, Rivet On, Quarter Turn Stud Receptacle with Base Zinc Plated, Medium #82 Stud Series
MI ITEM #11696278
MFR #67138966

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.20/each for your price

Overview

Mfr description
67138966 67138966 RIVETING W/ BASE 82 LE
  • Rivet-on with base receptacles have a spring plate and base plate that can be riveted onto a frame
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • For Stud Series Size Number
    Medium (No. 82)
  • Material
    Steel
  • Rivet Diameter
    3/32 in
  • Type
    Rivet-On With Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text