Motion
67139006

Made in USA
67139006

2.38mm Diam, Steel, Rivet On, Quarter Turn Stud Receptacle without Base Zinc Plated, Medium #82 Stud Series
MI ITEM #11696279
MFR #67139006
List Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67139006

2.38mm Diam, Steel, Rivet On, Quarter Turn Stud Receptacle without Base Zinc Plated, Medium #82 Stud Series
MI ITEM #11696279
MFR #67139006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.95/each for your price

Overview

Mfr description
67139006 67139006 RIVETING W/O BASE 82 L
  • Rivet-on without base receptacles have a spring plate that can be riveted onto a frame
  • They do not have a base plate, which saves space and makes them lightweight
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • For Stud Series Size Number
    Medium (No. 82)
  • Material
    Steel
  • Rivet Diameter
    3/32 in
  • Type
    Rivet-On Without Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought