Motion
67139048

Made in USA
67139048

3/32" Diam, Stainless Steel, Rivet On, Quarter Turn Stud Receptacle without Base Passivated, Medium #82 Stud Series
MI ITEM #11696280
MFR #67139048
List Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67139048

3/32" Diam, Stainless Steel, Rivet On, Quarter Turn Stud Receptacle without Base Passivated, Medium #82 Stud Series
MI ITEM #11696280
MFR #67139048

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.53/each for your price

Overview

Mfr description
67139048 67139048 RIVETING/WITH BASE S/S
  • Rivet-on without base receptacles have a spring plate that can be riveted onto a frame
  • They do not have a base plate, which saves space and makes them lightweight
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Passivated
  • For Stud Series Size Number
    Medium (No. 82)
  • Material
    Stainless Steel
  • Rivet Diameter
    3/32 in
  • Type
    Rivet-On Without Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought