Motion
67139089

Made in USA
67139089

Steel, Weld On, Quarter Turn Stud Receptacle Zinc Plated, Medium #82 Stud Series
MI ITEM #11696281
MFR #67139089
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67139089

Steel, Weld On, Quarter Turn Stud Receptacle Zinc Plated, Medium #82 Stud Series
MI ITEM #11696281
MFR #67139089

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67139089 67139089 WELDING 82 LEAF SPRING
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Weld-on receptacles have a spring plate and base plate that can be welded onto a frame
  • The center of the receptacle contains a hole that accepts a quarter turn stud.

Specifications

  • Finish Coating
    Zinc-Plated
  • For Stud Series Size Number
    Medium (No. 82)
  • Material
    Steel
  • Type
    Weld-On

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text