Motion
67139121

Made in USA
67139121

0.02 to 0.1969" Frame Thickness, Steel, Clip On, Quarter Turn Stud Receptacle Zinc Plated, Medium #82 Stud Series
Mi Item #11696282
MFR #67139121
Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67139121

0.02 to 0.1969" Frame Thickness, Steel, Clip On, Quarter Turn Stud Receptacle Zinc Plated, Medium #82 Stud Series
Mi Item #11696282
MFR #67139121

Mfr description
67139121 67139121 PLAIN STEEL 82 CLIP ON
  • Clip-on receptacles easily split apart to securely clip onto a frame
  • They can be installed by hand or with a screwdriver or installation tool
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.80/each

Specifications

Dimensions

  • For Stud Series Size Number
    Medium (No. 82)
  • Maximum Frame Thickness
    0.1969 in
  • Minimum Frame Thickness
    0.0200 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    Clip On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)