Motion
67139162

Made in USA
67139162

0.02 to 0.1969" Frame Thickness, Stainless Steel, Clip On, Quarter Turn Stud Receptacle Passivated, Medium #82 Stud Series
MI ITEM #11696283
MFR #67139162
List Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67139162

0.02 to 0.1969" Frame Thickness, Stainless Steel, Clip On, Quarter Turn Stud Receptacle Passivated, Medium #82 Stud Series
MI ITEM #11696283
MFR #67139162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.63/each for your price

Overview

Mfr description
67139162 67139162 STAINLESS STEEL 82 CLI
  • Clip-on receptacles easily split apart to securely clip onto a frame
  • They can be installed by hand or with a screwdriver or installation tool
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Passivated
  • For Stud Series Size Number
    Medium (No. 82)
  • Material
    Stainless Steel
  • Maximum Frame Thickness
    0.1969 in
  • Minimum Frame Thickness
    0.0200 in
  • Type
    Clip On

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text