Motion
67140046

Made in USA
67140046

0.5070" Long, Slotted Drive, Oval Head, Steel Quarter Turn Stud Medium #82 Series, 0.47 to 0.49" Thick, Zinc Plated
Mi Item #11696298
MFR #67140046
Price$1.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67140046

0.5070" Long, Slotted Drive, Oval Head, Steel Quarter Turn Stud Medium #82 Series, 0.47 to 0.49" Thick, Zinc Plated
Mi Item #11696298
MFR #67140046

Mfr description
67140046 67140046 .470-.489 PANEL 82 OVA
  • Oval head types have slightly rounded oval heads that slightly protrude out from the workpiece once installed
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.75/each

Specifications

Dimensions

  • Max Material Thickness
    0.4900 in
  • Min Material Thickness
    0.4700 in
  • Stud Length
    0.5070 in
  • Stud Size
    Medium (No. 82)

Details

  • Drive Type
    Slotted
  • Finish Coating
    Zinc-Plated
  • Head Type
    Oval
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)