Motion
67140442

Made in USA
67140442

0.2270" Long, Phillips Drive, Oval Head, Steel Quarter Turn Stud Medium #82 Series, 0.19 to 0.21" Thick, Zinc Plated
MI ITEM #11696305
MFR #67140442
List Price$1.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67140442

0.2270" Long, Phillips Drive, Oval Head, Steel Quarter Turn Stud Medium #82 Series, 0.19 to 0.21" Thick, Zinc Plated
MI ITEM #11696305
MFR #67140442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.75/each for your price

Overview

Mfr description
67140442 67140442 .190-.209 PANEL 82 OVA
  • Oval head types have slightly rounded oval heads that slightly protrude out from the workpiece once installed
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Oval
  • Material
    Steel
  • Max Material Thickness
    0.2100 in
  • Min Material Thickness
    0.1900 in
  • Stud Length
    0.2270 in
  • Stud Size
    Medium (No. 82)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text