1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
67140483
0.2470" Long, Phillips Drive, Oval Head, Steel Quarter Turn Stud Medium #82 Series, 0.21 to 0.23" Thick, Zinc Plated
MI ITEM #
11696306
MFR #
67140483
Price
$1.75
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 67140483
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
67140483
0.2470" Long, Phillips Drive, Oval Head, Steel Quarter Turn Stud Medium #82 Series, 0.21 to 0.23" Thick, Zinc Plated
MI ITEM #
11696306
MFR #
67140483
Mfr description
67140483 67140483 .210-.229 PANEL 82 OVA
Oval head types have slightly rounded oval heads that slightly protrude out from the workpiece once installed
Phillips drive types have a cross-shaped slot and are used with Phillips drivers
Steel is strong and durable but less corrosion resistant than stainless steel
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.75
/each
Add to Cart
Specifications
Dimensions
Max Material Thickness
0.2300 in
Min Material Thickness
0.2100 in
Stud Length
0.2470 in
Stud Size
Medium (No. 82)
Details
Drive Type
Phillips
Finish Coating
Zinc-Plated
Head Type
Oval
Material
Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items