Motion
67141440

Made in USA
67141440

0.2670" Long, Wing Head, Steel Quarter Turn Stud Medium #82 Series, 0.23 to 0.25" Thick, Zinc Plated
MI ITEM #11696322
MFR #67141440
List Price$2.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67141440

0.2670" Long, Wing Head, Steel Quarter Turn Stud Medium #82 Series, 0.23 to 0.25" Thick, Zinc Plated
MI ITEM #11696322
MFR #67141440

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.08/each for your price

Overview

Mfr description
67141440 67141440 .230-.249 PANEL 82 WIN
  • Quarter-turn studs with no drive type have winged heads for easy gripping and turning by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Wing head types have two wings protruding from the head to allow for manual tightening
  • They are ideal for applications requiring frequent fastening and unfastening.

Specifications

  • Drive Type
    None
  • Finish Coating
    Zinc-Plated
  • Head Type
    Wing
  • Material
    Steel
  • Max Material Thickness
    0.2500 in
  • Min Material Thickness
    0.2300 in
  • Stud Length
    0.2670 in
  • Stud Size
    Medium (No. 82)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought