Motion
67141606

Made in USA
67141606

0.3470" Long, Wing Head, Steel Quarter Turn Stud Medium #82 Series, 0.31 to 0.33" Thick, Zinc Plated
MI ITEM #11696326
MFR #67141606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67141606

0.3470" Long, Wing Head, Steel Quarter Turn Stud Medium #82 Series, 0.31 to 0.33" Thick, Zinc Plated
MI ITEM #11696326
MFR #67141606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67141606 67141606 .310-.329 PANEL 82 WIN
  • Quarter-turn studs with no drive type have winged heads for easy gripping and turning by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Wing head types have two wings protruding from the head to allow for manual tightening
  • They are ideal for applications requiring frequent fastening and unfastening.

Specifications

  • Drive Type
    None
  • Finish Coating
    Zinc-Plated
  • Head Type
    Wing
  • Material
    Steel
  • Max Material Thickness
    0.3300 in
  • Min Material Thickness
    0.3100 in
  • Stud Length
    0.3470 in
  • Stud Size
    Medium (No. 82)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought