Motion
67141960

Made in USA
67141960

3mm Diam, Steel, Rivet On, Quarter Turn Stud Receptacle with Base Zinc Plated, Large #85 Stud Series
MI ITEM #11696330
MFR #67141960
List Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67141960

3mm Diam, Steel, Rivet On, Quarter Turn Stud Receptacle with Base Zinc Plated, Large #85 Stud Series
MI ITEM #11696330
MFR #67141960

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.43/each for your price

Overview

Mfr description
67141960 67141960 FOR RIVETING PL ST 85
  • Rivet-on with base receptacles have a spring plate and base plate that can be riveted onto a frame
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • For Stud Series Size Number
    Large (No. 85)
  • Material
    Steel
  • Rivet Diameter
    3.00 mm
  • Type
    Rivet-On With Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought