Motion
67142083

Made in USA
67142083

0.062 to 0.187" Frame Thickness, Steel, Clip On, Quarter Turn Stud Receptacle Zinc Plated, Large #85 Stud Series
MI ITEM #11696332
MFR #67142083
List Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67142083

0.062 to 0.187" Frame Thickness, Steel, Clip On, Quarter Turn Stud Receptacle Zinc Plated, Large #85 Stud Series
MI ITEM #11696332
MFR #67142083

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.43/each for your price

Overview

Mfr description
67142083 67142083 PLAIN STEEL 85 CLIP ON
  • Clip-on receptacles easily split apart to securely clip onto a frame
  • They can be installed by hand or with a screwdriver or installation tool
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • For Stud Series Size Number
    Large (No. 85)
  • Material
    Steel
  • Maximum Frame Thickness
    0.1870 in
  • Minimum Frame Thickness
    0.0620 in
  • Type
    Clip On

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text