Motion
67142125

Made in USA
67142125

0.062 to 0.187" Frame Thickness, Stainless Steel, Clip On, Quarter Turn Stud Receptacle Passivated, Large #85 Stud Series
MI ITEM #11696333
MFR #67142125
List Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67142125

0.062 to 0.187" Frame Thickness, Stainless Steel, Clip On, Quarter Turn Stud Receptacle Passivated, Large #85 Stud Series
MI ITEM #11696333
MFR #67142125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.93/each for your price

Overview

Mfr description
67142125 67142125 STAINLESS STEEL 85 CLI
  • Clip-on receptacles easily split apart to securely clip onto a frame
  • They can be installed by hand or with a screwdriver or installation tool
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Passivated
  • For Stud Series Size Number
    Large (No. 85)
  • Material
    Stainless Steel
  • Maximum Frame Thickness
    0.1870 in
  • Minimum Frame Thickness
    0.0620 in
  • Type
    Clip On

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text