Motion
67143081

Made in USA
67143081

0.6250" Long, Slotted Drive, Oval Head, Steel Quarter Turn Stud Large #85 Series, 0.5118 to 0.53" Thick, Zinc Plated
MI ITEM #11696356
MFR #67143081
List Price$2.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67143081

0.6250" Long, Slotted Drive, Oval Head, Steel Quarter Turn Stud Large #85 Series, 0.5118 to 0.53" Thick, Zinc Plated
MI ITEM #11696356
MFR #67143081

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.08/each for your price

Overview

Mfr description
67143081 67143081 .510-.529 PANEL 85 OVA
  • Oval head types have slightly rounded oval heads that slightly protrude out from the workpiece once installed
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Drive Type
    Slotted
  • Finish Coating
    Zinc-Plated
  • Head Type
    Oval
  • Material
    Steel
  • Max Material Thickness
    0.5300 in
  • Min Material Thickness
    0.5118 in
  • Stud Length
    0.6250 in
  • Stud Size
    Large (No. 85)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text