Motion
67143289

Made in USA
67143289

0.2650" Long, Wing Head, Steel Quarter Turn Stud Large #85 Series, 0.15 to 0.17" Thick, Zinc Plated
MI ITEM #11696361
MFR #67143289
List Price$2.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67143289

0.2650" Long, Wing Head, Steel Quarter Turn Stud Large #85 Series, 0.15 to 0.17" Thick, Zinc Plated
MI ITEM #11696361
MFR #67143289

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.10/each for your price

Overview

Mfr description
67143289 67143289 .150-.169 PANEL 85 WIN
  • Quarter-turn studs with no drive type have winged heads for easy gripping and turning by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Wing head types have two wings protruding from the head to allow for manual tightening
  • They are ideal for applications requiring frequent fastening and unfastening.

Specifications

  • Drive Type
    None
  • Finish Coating
    Zinc-Plated
  • Head Type
    Wing
  • Material
    Steel
  • Max Material Thickness
    0.1700 in
  • Min Material Thickness
    0.1500 in
  • Stud Length
    0.2650 in
  • Stud Size
    Large (No. 85)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought