Motion
67144246

Made in USA
67144246

Steel, Clip On, Quarter Turn Stud Receptacle Large #85 Stud Series
MI ITEM #11696380
MFR #67144246
List Price$29.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67144246

Steel, Clip On, Quarter Turn Stud Receptacle Large #85 Stud Series
MI ITEM #11696380
MFR #67144246

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.43/each for your price

Overview

Mfr description
67144246 67144246 INSTALLATION TOOL 85 C
  • Clip-on receptacles easily split apart to securely clip onto a frame
  • They can be installed by hand or with a screwdriver or installation tool
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • For Stud Series Size Number
    Large (No. 85)
  • Material
    Steel
  • Type
    Clip On

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought