1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
67217307
3/8-16 UNC, 3" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 9/16" Hex
MI ITEM #
11696407
MFR #
67217307
Price
$1.60
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Cap Screws and Hex Bolts
Made in USA 67217307
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
67217307
3/8-16 UNC, 3" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 9/16" Hex
MI ITEM #
11696407
MFR #
67217307
Mfr description
67217307 67217307 3/8-16 X 3 HX HD CAP S
Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.60
/each
Add to Cart
Specifications
Dimensions
Hex Size
9/16 in
Length
3 in
Thread Size
3/8-16 in
Details
Coating
Zinc-Plated
Material
Steel
Material Grade
Grade 5
Thread Standard
UNC
Threading
Fully Threaded
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items