Motion
67218842

Made in USA
67218842

#10-32 Oval Dog Point Tip Grade 2 Steel Thumb Screw - 0.43" Head Height, Zinc-Plated Finish
MI ITEM #11696440
MFR #67218842
List Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67218842

#10-32 Oval Dog Point Tip Grade 2 Steel Thumb Screw - 0.43" Head Height, Zinc-Plated Finish
MI ITEM #11696440
MFR #67218842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.58/each for your price

Overview

Mfr description
67218842 67218842 10-32X3/4" ZNC P THUMB
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #10-32
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Head Diameter
    0.5500 in
  • Head Height
    0.4300 in
  • Head Type
    Oval
  • Length Under Head
    3/4 in
  • Material Grade
    Grade 2
  • Thread Standard
    UNF
  • Tip Diameter
    3/32 in
  • Tip Length
    3/64 in
  • Tip Material
    Nylon
  • Tip Type
    Dog Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought