Motion
67219006

Made in USA
67219006

1/4-20 Oval Dog Point Tip Grade 2 Steel Thumb Screw - 0.55" Head Height, Zinc-Plated Finish
MI ITEM #11696444
MFR #67219006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67219006

1/4-20 Oval Dog Point Tip Grade 2 Steel Thumb Screw - 0.55" Head Height, Zinc-Plated Finish
MI ITEM #11696444
MFR #67219006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67219006 67219006 1/4-20X1" ZNC P THUMB
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/4-20
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Head Diameter
    0.8100 in
  • Head Height
    0.5500 in
  • Head Type
    Oval
  • Length Under Head
    1 in
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Tip Diameter
    1/8 in
  • Tip Length
    1/16 in
  • Tip Material
    Nylon
  • Tip Type
    Dog Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought