Motion
67219162

Made in USA
67219162

3/8-16 Oval Dog Point Tip Grade 2 Steel Thumb Screw - 3/4" Head Height, Zinc-Plated Finish
MI ITEM #11696448
MFR #67219162
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67219162

3/8-16 Oval Dog Point Tip Grade 2 Steel Thumb Screw - 3/4" Head Height, Zinc-Plated Finish
MI ITEM #11696448
MFR #67219162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67219162 67219162 3/8-16 X 1 1/2" ZNC P
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/8-16
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Head Diameter
    1.0200 in
  • Head Height
    0.7500 in
  • Head Type
    Oval
  • Length Under Head
    1-1/2 in
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Tip Diameter
    3/16 in
  • Tip Length
    3/32 in
  • Tip Material
    Nylon
  • Tip Type
    Dog Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought