Motion
67291526

Made in USA
67291526

144 Piece, M4x0.70 to M10x1.50, Alloy Steel Set Screw Assortment Hex Head, Hex Socket Drive, 4 to 16mm Long
Mi Item #11696653
MFR #67291526
Price$719.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67291526

144 Piece, M4x0.70 to M10x1.50, Alloy Steel Set Screw Assortment Hex Head, Hex Socket Drive, 4 to 16mm Long
Mi Item #11696653
MFR #67291526

Mfr description
67291526 67291526 METRIC SET BRASS TIP S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$719.50/each

Specifications

Dimensions

  • Maximum Length
    16.00 mm
  • Maximum Screw Size
    M10x1.50 mm
  • Minimum Length
    4.00 mm
  • Minimum Screw Size
    M4x0.70 mm
  • Sizes Included
    M10x1.50x10 mm, M10x1.50x12 mm, M10x1.50x16 mm, M4x0.70x4 mm, M4x0.70x6 mm, M4x0.70x8 mm, M6x1.00x6 mm, M6x1.00x8 mm, M6x1.00x10 mm, M8x1.25x8 mm, M8x1.25x10 mm, M8x1.25x12

Details

  • Additional Information
    Alloy Steel w/Brass Tip
  • Case Material
    Plastic
  • Drive Type
    Hex Socket
  • Head Type
    Hex
  • Includes
    Compartmented Storage Case
  • Material
    Alloy Steel
  • Number Of Pieces
    144
  • System of Measurement
    Metric
  • Type
    Set Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)