Motion
67311886

Made in USA
67311886

3/16" Shoulder Diam x 3/4" Shoulder Length, #8-32 UNC, Slotted Precision Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11696667
MFR #67311886
Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67311886

3/16" Shoulder Diam x 3/4" Shoulder Length, #8-32 UNC, Slotted Precision Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11696667
MFR #67311886

Mfr description
67311886 67311886 3/16(.187)X3/4 18-8 SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.70/each

Specifications

Dimensions

  • Head Diameter
    5/16 in
  • Head Height
    5/32 in
  • Hex Key Size
    5/16in
  • Shoulder Diameter
    3/16 in
  • Shoulder Length
    3/4 in
  • Thread Depth
    3/16 in
  • Thread Size
    #8-32

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)