Motion
67312926

Made in USA
67312926

3/8" Shoulder Diam x 3/8" Shoulder Length, 5/16-18 UNC, Slotted Precision Shoulder Screw;303 Stainless Steel, Uncoated, 1/4" Head Height x 9/16" Head Diam
MI ITEM #11696693
MFR #67312926
List Price$6.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67312926

3/8" Shoulder Diam x 3/8" Shoulder Length, 5/16-18 UNC, Slotted Precision Shoulder Screw;303 Stainless Steel, Uncoated, 1/4" Head Height x 9/16" Head Diam
MI ITEM #11696693
MFR #67312926

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.10/each for your price

Overview

Mfr description
67312926 67312926 3/8(9/16" HD)X3/8 SS S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Diameter
    9/16 in
  • Head Height
    1/4 in
  • Hex Key Size
    3/8in
  • Material
    Stainless Steel
  • Material Grade
    303
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    3/8 in
  • Thread Depth
    1/2 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought