Motion
67313080

Made in USA
67313080

1/2" Shoulder Diam x 5/8" Shoulder Length, 3/8-16 UNC, Slotted Precision Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 5/16" Head Height x 3/4" Head Diam
Mi Item #11696697
MFR #67313080
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67313080

1/2" Shoulder Diam x 5/8" Shoulder Length, 3/8-16 UNC, Slotted Precision Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 5/16" Head Height x 3/4" Head Diam
Mi Item #11696697
MFR #67313080

Mfr description
67313080 67313080 1/2(.4995)X5/8 18-8 SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Height
    5/16 in
  • Hex Key Size
    1/2in
  • Shoulder Diameter
    1/2 in
  • Shoulder Length
    5/8 in
  • Thread Depth
    5/8 in
  • Thread Size
    3/8-16

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)