Motion
67313486

Made in USA
67313486

3/16" Shoulder Diam x 1/4" Shoulder Length, #8-32 UNC, Hex Socket Precision Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
Mi Item #11696707
MFR #67313486
Price$1.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67313486

3/16" Shoulder Diam x 1/4" Shoulder Length, #8-32 UNC, Hex Socket Precision Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
Mi Item #11696707
MFR #67313486

Mfr description
67313486 67313486 3/16(.1870)X1/4 18-8SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.88/each

Specifications

Dimensions

  • Head Diameter
    5/16 in
  • Head Height
    5/32 in
  • Hex Key Size
    1/8in
  • Shoulder Diameter
    3/16 in
  • Shoulder Length
    1/4 in
  • Thread Depth
    3/16 in
  • Thread Size
    #8-32

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)