Motion
67314161

Made in USA
67314161

1/4" Shoulder Diam x 1" Shoulder Length, #10-32 UNF, Hex Socket Precision Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
MI ITEM #11696724
MFR #67314161
List Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67314161

1/4" Shoulder Diam x 1" Shoulder Length, #10-32 UNF, Hex Socket Precision Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
MI ITEM #11696724
MFR #67314161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.98/each for your price

Overview

Mfr description
67314161 67314161 1/4(.2495) X 1 18-8 SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Head Diameter
    3/8 in
  • Head Height
    3/16 in
  • Hex Key Size
    3/16in
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    1 in
  • Thread Depth
    1/4 in
  • Thread Size
    #10-32
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought