Motion
67314609

Made in USA
67314609

3/8" Shoulder Diam x 1/2" Shoulder Length, 1/4-20 UNC, Hex Socket Precision Shoulder Screw;303 Stainless Steel, Uncoated, 7/32" Head Height x 1/2" Head Diam
MI ITEM #11696735
MFR #67314609
List Price$6.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67314609

3/8" Shoulder Diam x 1/2" Shoulder Length, 1/4-20 UNC, Hex Socket Precision Shoulder Screw;303 Stainless Steel, Uncoated, 7/32" Head Height x 1/2" Head Diam
MI ITEM #11696735
MFR #67314609

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.68/each for your price

Overview

Mfr description
67314609 67314609 3/8(1/2" HD)X1/2 SS PR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Head Diameter
    1/2 in
  • Head Height
    7/32 in
  • Hex Key Size
    1/4in
  • Material
    Stainless Steel
  • Material Grade
    303
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    1/2 in
  • Thread Depth
    7/16 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought