Motion
67314849

Made in USA
67314849

1/2" Shoulder Diam x 1/2" Shoulder Length, 3/8-16 UNC, Hex Socket Precision Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 5/16" Head Height x 3/4" Head Diam
MI ITEM #11696741
MFR #67314849
List Price$11.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67314849

1/2" Shoulder Diam x 1/2" Shoulder Length, 3/8-16 UNC, Hex Socket Precision Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 5/16" Head Height x 3/4" Head Diam
MI ITEM #11696741
MFR #67314849

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.85/each for your price

Overview

Mfr description
67314849 67314849 1/2(.4995)X1/2 18-8 SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Head Diameter
    3/4 in
  • Head Height
    5/16 in
  • Hex Key Size
    1/4in
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Shoulder Diameter
    1/2 in
  • Shoulder Length
    1/2 in
  • Thread Depth
    5/8 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought