Motion
67340646

Made in USA
67340646

#8-32 Thread, 3/4" Body Length, Nylon Screw Mount; 5/16" Width Across Flats
MI ITEM #11696749
MFR #67340646
List Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67340646

#8-32 Thread, 3/4" Body Length, Nylon Screw Mount; 5/16" Width Across Flats
MI ITEM #11696749
MFR #67340646

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.43/each for your price

Overview

Mfr description
67340646 67340646 3/4"" SCREW MOUNT CIRC
  • Nylon is a lightweight, nonconductive material resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Screw mount circuit board supports are installed with a self-tapping screw, which locks the circuit board support in place
  • They can be installed or removed by hand.

Specifications

  • Body Length
    3/4 in
  • Material
    Nylon
  • Thread Size
    #8-32 in
  • Type
    Screw Mount
  • Width Across Flats
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought