Motion
67340760

Made in USA
67340760

1/4" Body Length, Nylon Lock Mount; Lock Style
MI ITEM #11696752
MFR #67340760
List Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67340760

1/4" Body Length, Nylon Lock Mount; Lock Style
MI ITEM #11696752
MFR #67340760

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.73/each for your price

Overview

Mfr description
67340760 67340760 1/4"" LOCK MOUNT CIRCU
  • Lock mount circuit board supports have two wings that slide through PCB holes and snap open on the other side, providing a secure lock
  • They do not require tools to install and remove
  • Nylon is a lightweight, nonconductive material resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Body Length
    1/4 in
  • Locking Type
    Lock/Lock
  • Material
    Nylon
  • Type
    Lock Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text