Motion
67340927

Made in USA
67340927

#4 Screw 1/4" OAL 0.115" ID x 1/4" OD Round Nylon Circuit Board Spacers; Grade 6/6, Female Unthreaded
MI ITEM #11696756
MFR #67340927
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67340927

#4 Screw 1/4" OAL 0.115" ID x 1/4" OD Round Nylon Circuit Board Spacers; Grade 6/6, Female Unthreaded
MI ITEM #11696756
MFR #67340927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
67340927 67340927 1/4""ODX1/4"" SCR 4 RD
  • Female unthreaded circuit board spacers do not have threads and resemble a plain, cylindrical tube
  • They are the most common type of spacer
  • Nylon is a lightweight, nonconductive material resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Inside Diameter
    0.115 in
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Length Tolerance
    -0.015 to 0.015 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter
    1/4 in
  • Outside Diameter Tolerance
    -0.015 to 0.015 in
  • Overall Length
    1/4 in
  • Screw Size
    #4
  • Shape
    Round
  • Type
    Female Unthreaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text