Motion
67341248

Made in USA
67341248

#6 Screw 1/2" OAL 0.14" ID x 1/4" OD Round Nylon Circuit Board Spacers; Grade 6/6, Female Unthreaded
Mi Item #11696764
MFR #67341248
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67341248

#6 Screw 1/2" OAL 0.14" ID x 1/4" OD Round Nylon Circuit Board Spacers; Grade 6/6, Female Unthreaded
Mi Item #11696764
MFR #67341248

Mfr description
67341248 67341248 1/4""ODX1/2"" SCR 6 RD
  • Female unthreaded circuit board spacers do not have threads and resemble a plain, cylindrical tube
  • They are the most common type of spacer
  • Nylon is a lightweight, nonconductive material resistant to impact, wear and abrasion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Inside Diameter
    0.140 in
  • Outside Diameter
    1/4 in
  • Overall Length
    1/2 in
  • Screw Size
    #6

Details

  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Length Tolerance
    -0.015 to 0.015 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.015 to 0.015 in
  • Shape
    Round
  • Type
    Female Unthreaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)