Motion
67341529

Made in USA
67341529

#8 Screw 5/8" OAL 0.171" ID x 3/8" OD Round Nylon Circuit Board Spacers; Grade 6/6, Female Unthreaded
Mi Item #11696771
MFR #67341529
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67341529

#8 Screw 5/8" OAL 0.171" ID x 3/8" OD Round Nylon Circuit Board Spacers; Grade 6/6, Female Unthreaded
Mi Item #11696771
MFR #67341529

Mfr description
67341529 67341529 3/8""ODX5/8"" SCR 8 RD
  • Female unthreaded circuit board spacers do not have threads and resemble a plain, cylindrical tube
  • They are the most common type of spacer
  • Nylon is a lightweight, nonconductive material resistant to impact, wear and abrasion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Inside Diameter
    0.171 in
  • Outside Diameter
    3/8 in
  • Overall Length
    5/8 in
  • Screw Size
    #8

Details

  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Length Tolerance
    -0.015 to 0.015 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.015 to 0.015 in
  • Shape
    Round
  • Type
    Female Unthreaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)