Motion
67344523

Made in USA
67344523

#4-40 UNC, 1/2" OAL Slotted Drive Machine Screw - Flat Head, Grade 6/6 Nylon, Uncoated, Without Washer
MI ITEM #11696819
MFR #67344523
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67344523

#4-40 UNC, 1/2" OAL Slotted Drive Machine Screw - Flat Head, Grade 6/6 Nylon, Uncoated, Without Washer
MI ITEM #11696819
MFR #67344523

Mfr description
67344523 67344523 4-40X1/2 NYL FLAT HD M
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Length Measurement Type
    Overall Length
  • Thread Size
    #4-40

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Type
    Flat
  • Material
    Nylon
  • Material Grade
    6/6
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)