Motion
67348680

Made in USA
67348680

#2-56 UNC, 5/16" Length Under Head Slotted Drive Machine Screw - Binding Head, Grade 6/6 Nylon, Uncoated, Without Washer
MI ITEM #11696924
MFR #67348680
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67348680

#2-56 UNC, 5/16" Length Under Head Slotted Drive Machine Screw - Binding Head, Grade 6/6 Nylon, Uncoated, Without Washer
MI ITEM #11696924
MFR #67348680

Mfr description
67348680 67348680 2-56X5/16 NYL SLOT BIN
  • Binding head types have low cylindrical heads with deep slots and slight undercuts that eliminate wire fraying in electrical work
  • Machine screws without washers can be used with both flat and lock washers
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #2-56

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Type
    Binding
  • Material
    Nylon
  • Material Grade
    6/6
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)