1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
67352203
5/8-11 UNC Nylon Right Hand Hex Nut;23.5mm Across Flats, 13.97mm High, Uncoated
MI ITEM #
11697015
MFR #
67352203
Price
$1.10
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Nuts
Hex and Jam Nuts
Made in USA 67352203
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
67352203
5/8-11 UNC Nylon Right Hand Hex Nut;23.5mm Across Flats, 13.97mm High, Uncoated
MI ITEM #
11697015
MFR #
67352203
Mfr description
67352203 67352203 5/8-11 NYL HEX NUT
Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.10
/each
Add to Cart
Specifications
Dimensions
Height
13.97 mm
Thread Size
5/8-11
Width Across Flats
23.50 in
Details
Coating
Uncoated
Material
Nylon
Specification
Does Not Meet Military Specifications
Thread Direction
Right Hand
Thread Standard
UNC
Type
Hex Nut
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items