Motion
67352328

Made in USA
67352328

1-8 UNC Nylon Right Hand Hex Nut;37.34mm Across Flats, 22.1mm High, Uncoated
MI ITEM #11697018
MFR #67352328
List Price$2.73/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67352328

1-8 UNC Nylon Right Hand Hex Nut;37.34mm Across Flats, 22.1mm High, Uncoated
MI ITEM #11697018
MFR #67352328

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.73/ca for your price

Overview

Mfr description
67352328 67352328 1-8 NYL HEX NUT
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Coating
    Uncoated
  • Height
    22.10 mm
  • Material
    Nylon
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Size
    1-8
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    37.34 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text