Motion
67352369

Made in USA
67352369

#4-40 UNC Hex Lock Nut with Nylon Insert - 1/4" Width Across Flats, 5.08mm High
MI ITEM #11697019
MFR #67352369
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67352369

#4-40 UNC Hex Lock Nut with Nylon Insert - 1/4" Width Across Flats, 5.08mm High
MI ITEM #11697019
MFR #67352369

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.28/each

Specifications

Dimensions

  • Height
    0.2000 in
  • Thread Size
    #4-40
  • Width Across Flats
    1/4 in

Details

  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Nylon
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut

Overview

Mfr description
67352369 67352369 4-40 NYL LOCKNUT
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought