Motion
67352526

Made in USA
67352526

1/4-20 UNC Hex Lock Nut with Nylon Insert - 6.99mm High
Mi Item #11697023
MFR #67352526
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67352526

1/4-20 UNC Hex Lock Nut with Nylon Insert - 6.99mm High
Mi Item #11697023
MFR #67352526

Mfr description
67352526 67352526 1/4-20 NYL LOCKNUT
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.43/each

Specifications

Dimensions

  • Height
    0.2750 in
  • Thread Size
    1/4-20
  • Width Across Flats
    10.80 mm

Details

  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Nylon
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)