Motion
67352609

Made in USA
67352609

#4-40 UNC, 1/4" Width Across Flats, Uncoated Nylon Acorn Nut; 9/32" Overall Height
Mi Item #11697025
MFR #67352609
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67352609

#4-40 UNC, 1/4" Width Across Flats, Uncoated Nylon Acorn Nut; 9/32" Overall Height
Mi Item #11697025
MFR #67352609

Mfr description
67352609 67352609 4-40 NYL ACORN HEX NUT
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Overall Height
    9/32 in
  • Thread Size
    #4-40 UNC
  • Width Across Flats
    1/4 in

Details

  • Finish Coating
    Uncoated
  • Material
    Nylon
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)