Motion
67352682

Made in USA
67352682

#8-32 UNC, 5/16" Width Across Flats, Uncoated Nylon Acorn Nut; 3/8" Overall Height
MI ITEM #11697027
MFR #67352682
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67352682

#8-32 UNC, 5/16" Width Across Flats, Uncoated Nylon Acorn Nut; 3/8" Overall Height
MI ITEM #11697027
MFR #67352682

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
67352682 67352682 8-32 NYL ACORN HEX NUT
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    #8-32 UNC
  • Thread Direction
    Right Hand
  • Material
    Nylon
  • Finish Coating
    Uncoated
  • Overall Height
    3/8 in
  • Thread Standard
    UNC
  • Type
    Standard
  • Width Across Flats
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought