Motion
67352807

Made in USA
67352807

5/16-18" UNC, 9/16" Width Across Flats, Uncoated Nylon Acorn Nut; 1/2" Overall Height
MI ITEM #11697030
MFR #67352807
List Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67352807

5/16-18" UNC, 9/16" Width Across Flats, Uncoated Nylon Acorn Nut; 1/2" Overall Height
MI ITEM #11697030
MFR #67352807

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.60/each for your price

Overview

Mfr description
67352807 67352807 5/16-18 NYL ACORN HEX
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    5/16-18 UNC
  • Thread Direction
    Right Hand
  • Material
    Nylon
  • Finish Coating
    Uncoated
  • Overall Height
    1/2 in
  • Thread Standard
    UNC
  • Type
    Standard
  • Width Across Flats
    9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought