Motion
67352849

Made in USA
67352849

3/8-16" UNC, 5/8" Width Across Flats, Uncoated Nylon Acorn Nut; 5/8" Overall Height
MI ITEM #11697031
MFR #67352849
List Price$1.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67352849

3/8-16" UNC, 5/8" Width Across Flats, Uncoated Nylon Acorn Nut; 5/8" Overall Height
MI ITEM #11697031
MFR #67352849

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.23/each for your price

Overview

Mfr description
67352849 67352849 3/8-16 NYL ACORN HEX N
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    3/8-16 UNC
  • Thread Direction
    Right Hand
  • Material
    Nylon
  • Finish Coating
    Uncoated
  • Overall Height
    5/8 in
  • Thread Standard
    UNC
  • Type
    Standard
  • Width Across Flats
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought