Motion
67353201

Made in USA
67353201

#4 Screw, 6/6 Nylon Standard Flat Washer 3.05mm ID x 5.54mm OD, 0.94mm Thick
MI ITEM #11697040
MFR #67353201
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67353201

#4 Screw, 6/6 Nylon Standard Flat Washer 3.05mm ID x 5.54mm OD, 0.94mm Thick
MI ITEM #11697040
MFR #67353201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.23/each

Specifications

Dimensions

  • Inside Diameter
    0.1200 in,3.05 mm
  • Outside Diameter
    0.2180 in5.54 in
  • Screw Size
    #4
  • Thickness
    0.0370 in0.94 mm

Details

  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.005 to 0.005 in
  • Type
    Standard

Overview

Mfr description
67353201 67353201 4X.037 NYL FLAT WASHER
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought