Motion
67353409

Made in USA
67353409

#8 Screw, 6/6 Nylon Standard Flat Washer 4.37mm ID x 9.53mm OD, 1.52mm Thick
MI ITEM #11697045
MFR #67353409
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67353409

#8 Screw, 6/6 Nylon Standard Flat Washer 4.37mm ID x 9.53mm OD, 1.52mm Thick
MI ITEM #11697045
MFR #67353409

Mfr description
67353409 67353409 8X.062 NYL FLAT WASHER
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Inside Diameter
    0.1720 in,4.37 mm
  • Outside Diameter
    0.3750 in9.53 in
  • Screw Size
    #8
  • Thickness
    0.0600 in1.52 mm

Details

  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.005 to 0.005 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)