Motion
67353441

Made in USA
67353441

#8 Screw, 6/6 Nylon Standard Flat Washer 4.5mm ID x 10.36mm OD, 1.57mm Thick
MI ITEM #11697046
MFR #67353441
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67353441

#8 Screw, 6/6 Nylon Standard Flat Washer 4.5mm ID x 10.36mm OD, 1.57mm Thick
MI ITEM #11697046
MFR #67353441

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.25/each

Specifications

Dimensions

  • Inside Diameter
    0.1770 in,4.50 mm
  • Outside Diameter
    0.4080 in10.36 in
  • Screw Size
    #8
  • Thickness
    0.0620 in1.57 mm

Details

  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.005 to 0.005 in
  • Type
    Standard

Overview

Mfr description
67353441 67353441 8X.062 NYL FLAT WASHER
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought